Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Kk 100 Crp Term Std 22-30 Awg Sgold 8650813

Kk 100 Crp Term Std 22-30 Awg Sgold (Discontinued)

  • Mfr # 8650813
  • Zoro # G505787731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8650813
Zoro #
G505787731
UPC #
-
Country of Origin
India

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
0.381 µm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Wire Connector
Material
Phosphor Bronze
Connector Type
Female
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.