Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex KK 100 Hdr Flat Vert 20 Au 10Ckt 22-10-2101

KK 100 Hdr Flat Vert 20 Au 10Ckt (Discontinued)

  • Mfr # 22-10-2101
  • Zoro # G4044062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-10-2101
Zoro #
G4044062
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.508 µm

Details

Color
Natural
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
235°C
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Number of Contacts
10
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
4 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.