Zoro Homepage

KK 100 Hdr Flat Vert Tin 13Ckt

  • Mfr # 22-03-2131

  • Zoro # G2756692


product price: $0.94
/ea
Sold in multiples of 107 for $100.58

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-03-2131
Zoro #
G2756692
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Through Hole
Max. Temp.
235°C
Hole Center to Center
2.54 mm
Number of Contacts
13
Current Rating
4 A
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.