Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex KK 100 Hdr Flat Vert Tin 6Ckt 22-03-2061

KK 100 Hdr Flat Vert Tin 6Ckt (Discontinued)

  • Mfr # 22-03-2061
  • Zoro # G4045620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-03-2061
Zoro #
G4045620
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
235°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
4 A
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
6
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.