Zoro Homepage

KK 100 Hdr Flat Vert Tin 9Ckt

  • Mfr # 22-03-2091

  • Zoro # G4043992


product price: $0.78
/ea
Sold in multiples of 150 for $117.00

Key Features

Color
Natural
Maximum Voltage
500 V
Current
4 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-03-2091
Zoro #
G4043992
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Natural
Maximum Voltage
500 V
Current
4 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
9
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.