Zoro Homepage
This item is Discontinued.
Molex KK 156 Crimp Housing Ramp 03 Ckt 09-50-8031

KK 156 Crimp Housing Ramp 03 Ckt (Discontinued)

  • Mfr # 09-50-8031
  • Zoro # G800442359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-50-8031
Zoro #
G800442359
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Material
Polyester
Number of Contacts
3
Number of Rows
1
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.