
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41792-0531
Zoro #
G7920890
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
235°C
Material
Polyester
Hole Center to Center
3.96 mm
Number of Contacts
5
Number of Rows
1
Current Rating
7 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.