Zoro Homepage

KK 156 Hdr Assy FrLk RtAn 8Ckt 30 SGold

  • Mfr # 41792-0534

  • Zoro # G7921712


product price: $2.59
/ea
Sold in multiples of 33 for $85.47

Key Features

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41792-0534
Zoro #
G7921712
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Max. Temp.
235°C
Number of Contacts
8
Current Rating
7 A
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.