Zoro Homepage

KK 156 Hdr Assy FrLk RtAn 9Ckt 30 SGold

  • Mfr # 41792-0535

  • Zoro # G7921642


product price: $3.39
/ea
Sold in multiples of 225 for $762.75

Key Features

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41792-0535
Zoro #
G7921642
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
235°C
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Current Rating
7 A
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
9
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.