Zoro Homepage
This item is Discontinued.
Molex KK 156 TERMINAL CRIMP 18-24 AWG GOLD 08-56-0106

KK 156 TERMINAL CRIMP 18-24 AWG GOLD (Discontinued)

  • Mfr # 08-56-0106
  • Zoro # G2077281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-56-0106
Zoro #
G2077281
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Brass
Insulation Dia
2.79mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.