Zoro Homepage
This item is Discontinued.
Molex KK 156 TERMINAL CRIMP 22-26 AWG TIN 08-50-0134

KK 156 TERMINAL CRIMP 22-26 AWG TIN (Discontinued)

  • Mfr # 08-50-0134
  • Zoro # G2091473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-50-0134
Zoro #
G2091473
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Connection Material
Phosphor Bronze
Insulation Dia
1.65mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.