
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2177961042
Zoro #
G605926023
UPC #
-
Country of Origin
India
Dimensions
Cable Length
300.00mm
Wire Insulation Diameter
1.57mm max.
Wire Size (AWG)
22
Details
Type
Discrete Wire Assembly
Series
217796
Gender
Female-Female
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Number of Rows
1
Color - Resin
Natural (White)
Lock to Mating Part
Yes
Connector to Connector
KK 254-to-KK 254
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Material - Metal
Brass
Product Name
KK 254
Termination Interface Style
Crimp or Compression
Material - Resin
Nylon
Circuits (Loaded)
4
Wire/Cable Type
UL 11028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.