Zoro Homepage

KK 8500113, 22 AWG, UL1061,150MM

  • Mfr # 79758-0007

  • Zoro # G900457185


product price: $1.25
/ea
Sold in multiples of 75 for $93.75

Key Features

Connector Type
Female-Female
Color
Black
Length
150 mm
Material
Brass
Terminal Type
Crimp or Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79758-0007
Zoro #
G900457185
UPC #
-
Country of Origin
United States

Dimensions

Length
150 mm

Details

Item
Female-Female Connector
Connector Type
Female-Female
Color
Black
Material
Brass
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Number of Contacts
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.