Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Kk Rpc 100 Hdr Frlk R/A 06 Ckt Tin T&R 1718573006

Kk Rpc 100 Hdr Frlk R/A 06 Ckt Tin T&R (Discontinued)

  • Mfr # 1718573006
  • Zoro # G805790509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718573006
Zoro #
G805790509
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.524 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
500 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Standards
UL E29179
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Surface Mount Compatible
Max. Voltage
500V
Number of Rows
1
Number of Contacts
6
Contact Finish
Tin Plated
Current Rating
4 A
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.