
Crimp Wire Connector, 18 AWG Max, 600 V DC, 13 A (Discontinued)
- Mfr # 45570-3004
- Zoro # G400416637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45570-3004
Zoro #
G400416637
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
3.12 mm
Contact Plating Thickness
0.762 µm
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
600 V DC
Current
13 A
Finish
Gold Plated
Material
Copper Alloy
Terminal Finish
Tin Plated
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.