
L14-30R WATERTITE CONN
Mfr # 1301470102
Zoro # G2085374
original price: $159.99
6% off
new price: $149.99
/ea
Free Shipping & Returns
Key Features
Voltage - Maximum
250V
UL
E10176
Poles
3-pole/4-wire
CSA
LR6837
Locking Blade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470102
Zoro #
G2085374
UPC #
786788713355
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Voltage - Maximum
250V
UL
E10176
Poles
3-pole/4-wire
CSA
LR6837
Locking Blade
Yes
Current - Maximum per Contact
30.0A
Gender
Female
Lighted Connector
No
Flip Lid
No
Product Name
Watertite Extreme
NEMA Configuration
NEMA L14-30
GFCI
No
IP Rating
IP67
Flange
No
Receptacle Type
Single
Type
Connector
Series
130147
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.