
L15-20R FS COVERPLATE
Mfr # 1301470149
Zoro # G2086442
original price: $133.99
7% off
new price: $123.99
/ea
Free Shipping & Returns
Key Features
UL
E68122
Voltage - Maximum
3Ø 250V
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Flip Lid
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470149
Zoro #
G2086442
UPC #
786788715700
Country of Origin
Mexico
Details
UL
E68122
Voltage - Maximum
3Ø 250V
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Flip Lid
Yes
Gender
Female
Poles
3-pole/4-wire
CSA
LR6837
Receptacle Type
Single
GFCI
No
NEMA Configuration
NEMA L15-20
Type
Receptacle
Flange
No
Lighted Connector
No
Product Name
Watertite Extreme
IP Rating
IP67
Series
130147
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.