Zoro Homepage

L16-20R WATERTITE CONN

  • Mfr # 1301470059

  • Zoro # G2086908


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gender
Female
Poles
3-pole/4-wire
UL
E10176
CSA
LR6837
Current - Maximum per Contact
20.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470059
Zoro #
G2086908
UPC #
786788713157
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Gender
Female
Poles
3-pole/4-wire
UL
E10176
CSA
LR6837
Current - Maximum per Contact
20.0A
Locking Blade
Yes
Voltage - Maximum
3Ø 480V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.