Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L1Nk 250 Header, Vertical, Fully Shrouded, Tin (Sn) Plating, 5 Circuits, With Peg

  • Mfr # 2078430005

  • Zoro # G905910166


product price: $0.72
/ea
Sold in multiples of 150 for $108.00

Key Features

Color
Black
Number of Rows
1
Series
207843
Max. Voltage
250V AC/DC
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2078430005
Zoro #
G905910166
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.45mm

Details

Color
Black
Number of Rows
1
Series
207843
Max. Voltage
250V AC/DC
Application
Power, Wire-to-Board
Material
Liquid Crystal Polymer
Features
Glow-Wire Capable
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Standards
CSA Certified
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
5
Flammability Rating
UL 94V-0
Current Rating
6.5 A
Orientation
Vertical
Material - Plating Termination
Tin
First Mate / Last Break
No
Pitch - Mating Interface
2.50mm
Keying to Mating Part
None
Component Type
PCB Header
Voltage - Maximum
250V AC (RMS)/DC
Durability (mating cycles max)
25
Circuits (Loaded)
5
Material - Metal
Brass
UL
E29179
Polarized to Mating Part
Yes
Flammability
94V-0
Shrouded
Fully
Material - Resin
Liquid Crystal Polymer
Polarized to PCB
Yes
Material - Plating Mating
Tin
CSA
152514
Breakaway
No
Guide to Mating Part
No
Current - Maximum per Contact
6.5A
PCB Retention
None
Glow-Wire Capable
Yes
Lock to Mating Part
Yes
Stackable
No
Temperature Range - Operating
-40° to +105°C
PCB Locator
No
Product Name
KK Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.