
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301860719
Zoro #
G000462997
UPC #
786788409432
Country of Origin
Mexico
Dimensions
Length
13.5 in
Details
Item
Wire Connector
Maximum Voltage
120 V
Includes
Guard
Application
Hazardous Locations
Series
130186
Outlet
None
Guard Included
Yes
Duty
Hazardous
On/Off Switch
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.