Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc 8 Port Adap Snap Mount W/Shut Blue

  • Mfr # 1061210300

  • Zoro # G605786511


product price: $69.55
/ea
Sold in multiples of 2 for $139.10

Key Features

Type
Adapter
Color
Blue
Number of Ports
8
Material
Polymer
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061210300
Zoro #
G605786511
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Blue
Number of Ports
8
Material
Polymer
Connector Type
Female-Female
Series
106121
Component Type
Standard
Alignment Sleeve
Ceramic
Shutter
One Side
Angled Physical Contact (APC)
No
Mounting Style
Snap
Ferrule Material
Ceramic
Product Name
LC
Mode
Multimode Enhanced
Orientation
Straight
Panel Mount
With Flange
Shielded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.