Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lc 8 Port Adapter Screw Mount Aqua 1061210203

Lc 8 Port Adapter Screw Mount Aqua (Discontinued)

  • Mfr # 1061210203
  • Zoro # G905785948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061210203
Zoro #
G905785948
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Aqua
Number of Ports
8
Material
Polymer
Series
106121
Connector Type
Female-Female
Product Name
LC
Mode
Multimode Enhanced
Ferrule Material
Phosphor Bronze
Alignment Sleeve
Metal
Panel Mount
With Flange
Orientation
Straight
Shutter
No
Mounting Style
Screws
Component Type
Standard
Shielded
No
Angled Physical Contact (APC)
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.