Zoro Homepage

Lc Adapter Beige Zr Sleeve

  • Mfr # 1061241110

  • Zoro # G005786562


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Type
Adapter
Color
Beige
Number of Ports
1
Material
Polymer
Series
106124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061241110
Zoro #
G005786562
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Beige
Number of Ports
1
Material
Polymer
Series
106124
Connector Type
Female-Female
Mode
Singlemode
Component Type
Standard
Shielded
No
Panel Mount
With Flange
Ferrule Material
Ceramic
Shutter
No
Product Name
LC
Alignment Sleeve
Ceramic
Orientation
Straight
Mounting Style
Snap
Angled Physical Contact (APC)
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.