Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc Adapter, Duplex, Beige Body, Metal Alignment Sleeve, Screw Mount Style

  • Mfr # 1061270310

  • Zoro # G205786515


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Type
Adapter
Color
Beige
Insulation Material
None
Number of Ports
2
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061270310
Zoro #
G205786515
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Beige
Insulation Material
None
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Series
106127
Angled Physical Contact (APC)
No
Panel Mount
With Flange
Component Type
Standard
Shielded
No
Orientation
Straight
Alignment Sleeve
Metal
Mode
Multimode
Product Name
LC
Shutter
One Side
Mounting Style
Screws
Ferrule Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.