Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc Adapter, Duplex, Blue Body, Ceramic Alignment Sleeve, Screw Mount Style

  • Mfr # 1061271300

  • Zoro # G005786319


product price: $19.75
/ea
Sold in multiples of 5 for $98.75

Key Features

Type
Adapter
Color
Blue
Insulation Material
None
Number of Ports
2
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061271300
Zoro #
G005786319
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Blue
Insulation Material
None
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Series
106127
Alignment Sleeve
Ceramic
Mode
Multimode, Singlemode
Shielded
No
Shutter
One Side
Ferrule Material
Ceramic
Orientation
Straight
Mounting Style
Screws
Product Name
LC
Component Type
Standard
Panel Mount
With Flange
Angled Physical Contact (APC)
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.