
Lc-D Emi Adapter 45 Degree Screw Mount
Mfr # 1061153100
Zoro # G705785926
product price: $31.99
/eaSold in multiples of 3 for $95.97
Key Features
Type
Adapter
Number of Ports
2
Connector Type
Female-Female
Series
106115
Mode
Multimode, Singlemode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061153100
Zoro #
G705785926
UPC #
-
Country of Origin
Mexico
Details
Item
Adapter
Type
Adapter
Number of Ports
2
Connector Type
Female-Female
Series
106115
Mode
Multimode, Singlemode
Shutter
One Side
Alignment Sleeve
Ceramic
Orientation
45° Angle
Shield Type
EMI Gasket
Component Type
EMI Shielding
Panel Mount
With Flange
Product Name
LC
Shielded
Yes
Material - Housing
Die-Cast
Ferrule Material
Ceramic
Mounting Style
Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.