
Lc-D Emi Adapter 45 Degree Snap Mount
Mfr # 1061154100
Zoro # G905785801
product price: $39.19
/eaSold in multiples of 3 for $117.57
Key Features
Number of Ports
2
Color
Blue
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1061154100
Zoro #
G905785801
UPC #
-
Country of Origin
Mexico
Details
Item
Female-Female Connector
Number of Ports
2
Color
Blue
Connector Type
Female-Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.