
Lc-D Emi Adapter Snap Mt Zr Metal Door
Mfr # 1061152110
Zoro # G105785847
product price: $32.99
/eaSold in multiples of 3 for $98.97
Key Features
Number of Ports
2
Connector Type
Female-Female
Series
106115
Type
Adapter
Ferrule Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061152110
Zoro #
G105785847
UPC #
-
Country of Origin
Mexico
Details
Item
LC Adapter
Number of Ports
2
Connector Type
Female-Female
Series
106115
Type
Adapter
Ferrule Material
Ceramic
Component Type
EMI Shielding
Shutter
One Side
Shielded
Yes
Orientation
Straight
Shield Type
EMI Gasket
Alignment Sleeve
Ceramic
Panel Mount
With Flange
Material - Housing
Die-Cast
Mounting Style
Snap
Product Name
LC
Mode
Multimode, Singlemode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.