Zoro Homepage

Lc Dup Adap Mtlslv Shutter Smlange Bge

  • Mfr # 1061270410

  • Zoro # G405786490


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Type
Adapter
Color
Beige
Number of Ports
2
Material
Polymer
Series
106127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061270410
Zoro #
G405786490
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Beige
Number of Ports
2
Material
Polymer
Series
106127
Connector Type
Female-Female
Shielded
No
Angled Physical Contact (APC)
No
Shutter
One Side
Component Type
Standard
Orientation
Straight
Mode
Multimode
Product Name
LC
Mounting Style
Snap
Ferrule Material
Metal
Panel Mount
With Flange
Alignment Sleeve
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.