Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lc Dup Adapter  Metal Slv Screw Mt Beige 1061260310

Lc Dup Adapter Metal Slv Screw Mt Beige (Discontinued)

  • Mfr # 1061260310
  • Zoro # G905786563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061260310
Zoro #
G905786563
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Blue
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Series
106126
Panel Mount
With Flange
Mounting Style
Screws
Ferrule Material
Metal
Shielded
No
Component Type
Standard
Shutter
No
Alignment Sleeve
Metal
Product Name
LC
Orientation
Straight
Mode
Multimode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.