
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060253000
Zoro #
G005785565
UPC #
-
Country of Origin
United States
Dimensions
Ferrule Hole Size
127µm
Cable Size
1.60mm
Details
Item
LC
Type
Plug
Color
Beige
Number of Ports
2
Connector Type
Plug
Series
106025
Angled Physical Contact (APC)
No
Product Name
LC
Mode
Multimode
Mounting Style
Adhesive
Ferrule Material
Ceramic
Material - Housing
PEI
Wire/Cable Type
Duplex
Boot Type
Straight
Alignment Sleeve
Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.