Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lc Emi Quad Adap  Blue  Rear Mnt  Screw 1061230600

Lc Emi Quad Adap Blue Rear Mnt Screw (Discontinued)

  • Mfr # 1061230600
  • Zoro # G605786443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061230600
Zoro #
G605786443
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Blue
Number of Ports
4
Material
Polymer
Connector Type
Female-Female
Series
106123
Mounting Style
Screws
Shutter
One Side
Shielded
Yes
Panel Mount
With Flange
Alignment Sleeve
Ceramic
Mode
Multimode, Singlemode
Ferrule Material
Ceramic
Orientation
Straight
Shield Type
EMI Gasket
Product Name
LC
Component Type
EMI Shielding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.