Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc Indst Adapter Plastic Mtl Sleeve

  • Mfr # 1060590200

  • Zoro # G205785518


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060590200
Zoro #
G205785518
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Connector Type
Female-Female
Series
106059
Alignment Sleeve
Metal
Shielded
No
Panel Mount
Front
Shutter
No
Component Type
Industrial-Sealed
Mode
Multimode
Ferrule Material
Metal
Orientation
Straight
Product Name
LC
Mounting Style
Panel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.