Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lc Industrial Adapter  Zr Sleeve 1060590210

Lc Industrial Adapter Zr Sleeve (Discontinued)

  • Mfr # 1060590210
  • Zoro # G605785477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060590210
Zoro #
G605785477
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Color
Black
Insulation Material
None
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Series
106059
Mounting Style
Panel Nut
Panel Mount
Front
Shielded
No
Mode
Singlemode
Alignment Sleeve
Ceramic
Ferrule Material
Ceramic
Shutter
No
Orientation
Straight
Product Name
LC
Component Type
Industrial-Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.