Zoro Homepage

Lc Spx Ad. Low Profile Ph.Br.Slv Beige

  • Mfr # 1061240010

  • Zoro # G105786646


product price: $7.39
/ea
Sold in multiples of 15 for $110.85

Key Features

Type
Adapter
Color
Beige
Number of Ports
1
Material
Polymer
Series
106124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061240010
Zoro #
G105786646
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Beige
Number of Ports
1
Material
Polymer
Series
106124
Connector Type
Female-Female
Angled Physical Contact (APC)
No
Alignment Sleeve
Metal
Mounting Style
Snap
Ferrule Material
Metal
Shutter
No
Shielded
No
Orientation
Straight
Mode
Singlemode
Product Name
LC
Component Type
Standard
Panel Mount
With Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.