Zoro Homepage
This item is Discontinued.
Molex Lc Spx Ad. Low Profile Zr Sleeve Blue 1061241000

Lc Spx Ad. Low Profile Zr Sleeve Blue (Discontinued)

  • Mfr # 1061241000
  • Zoro # G905786570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061241000
Zoro #
G905786570
UPC #
-
Country of Origin
China

Details

Item
Adapter
Type
Adapter
Color
Blue
Number of Ports
1
Material
Polymer
Connector Type
Female-Female
Series
106124
Component Type
Standard
Shielded
No
Ferrule Material
Ceramic
Shutter
No
Alignment Sleeve
Ceramic
Mounting Style
Snap
Product Name
LC
Panel Mount
With Flange
Mode
Singlemode
Angled Physical Contact (APC)
No
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.