
Lc2+ Connector, Multimode, White Housing, Straight Boot For Bare Fiber (Discontinued)
- Mfr # 1063972402
- Zoro # G105787568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063972402
Zoro #
G105787568
UPC #
-
Country of Origin
United States
Dimensions
Ferrule Hole Size
127µm
Cable Size
900µm
Details
Item
LC2+
Type
Plug
Color
White
Number of Ports
1
Series
106397
Connector Type
Plug
Mounting Style
Adhesive
Angled Physical Contact (APC)
No
Wire/Cable Type
Duplex
Boot Type
Straight
Ferrule Material
Ceramic
Product Name
LC2+
Mode
Multimode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.