Zoro Homepage

Lc2+ Dpx Conn Sm 126 2Mm 90 Deg Boot

  • Mfr # 1063971664

  • Zoro # G605787570


product price: $71.49
/ea
Sold in multiples of 2 for $142.98

Key Features

Type
Plug
Color
Blue
Number of Ports
1
Connector Type
Plug
Series
106397
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063971664
Zoro #
G605787570
UPC #
-
Country of Origin
United States

Dimensions

Cable Size
2.00mm
Ferrule Hole Size
126µm

Details

Item
LC2+
Type
Plug
Color
Blue
Number of Ports
1
Connector Type
Plug
Series
106397
Mounting Style
Adhesive
Mode
Singlemode
Angled Physical Contact (APC)
No
Wire/Cable Type
Duplex
Product Name
LC2+
Ferrule Material
Ceramic
Boot Type
90°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.