
Lc2+ Dup Conn Sm 125.5 Bare Fiber Boot
Mfr # 1063972202
Zoro # G305787641
product price: $64.85
/eaSold in multiples of 2 for $129.70
Key Features
Type
Plug
Color
Blue
Number of Ports
1
Series
106397
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063972202
Zoro #
G305787641
UPC #
-
Country of Origin
China
Dimensions
Ferrule Hole Size
125µm
Cable Size
1.60mm
Details
Item
LC2+
Type
Plug
Color
Blue
Number of Ports
1
Series
106397
Connector Type
Plug
Angled Physical Contact (APC)
No
Ferrule Material
Ceramic
Wire/Cable Type
Duplex
Mode
Singlemode
Mounting Style
Adhesive
Boot Type
Straight
Product Name
LC2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.