Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lcd Cn(Mm127)90D Tht Bend Bg Bt 1.6/2Mm 1060257470

Lcd Cn(Mm127)90D Tht Bend Bg Bt 1.6/2Mm (Discontinued)

  • Mfr # 1060257470
  • Zoro # G605785187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060257470
Zoro #
G605785187
UPC #
-
Country of Origin
United States

Dimensions

Ferrule Hole Size
127µm
Cable Size
2.00mm

Details

Item
LC
Type
Plug
Color
Beige
Number of Ports
2
Connector Type
Plug
Series
106025
Angled Physical Contact (APC)
No
Ferrule Material
Ceramic
Boot Type
90°
Product Name
LC
Material - Housing
PEI
Mounting Style
Adhesive
Wire/Cable Type
Duplex
Mode
Multimode
Alignment Sleeve
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.