
Lever Wire Connector, 2 Port, Gray, 500 V
Mfr # 7810.4584.5
Zoro # G405949383
product price: $66.85
/eaSold in multiples of 2 for $133.70
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.4584.5
Zoro #
G405949383
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg21
Component Size
10A «49X16»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Material
Aluminum
Finish
Polyester Powder Coated
Hood Coating
Polyester Powder
Entry Location
Side
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Thread Type
(Pg)
Material - Hood
Die-cast Aluminum
Number of Pegs
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.