Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Wire Connector, 2 Port, Gray, 500 V

  • Mfr # 936010892

  • Zoro # G400416224


product price: $69.75
/ea
Sold in multiples of 2 for $139.50

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010892
Zoro #
G400416224
UPC #
-
Country of Origin
China

Dimensions

Component Size
6B «44x27»
Thread Size
M32

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Series
93601
Material
Aluminum
Number of Pegs
2
Entry Location
Side
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.