
Lever Wire Connector, 4 Port, Gray, 500 V
Mfr # 7832.4654.5
Zoro # G605949794
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
4
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7832.4654.5
Zoro #
G605949794
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
32A «66x40»
Thread Size
Pg29
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
4
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Series
93601
IP Rating
IP66
Finish
Polyester Powder Coated
Entry Location
Side
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Thread Type
(Pg)
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.