Zoro Homepage

Lever Wire Connector, Black, Polyamide Insulation, 230/400 V

  • Mfr # 936010681

  • Zoro # G4031374


product price: $4.45
/ea
Sold in multiples of 16 for $71.20

Key Features

Type
Lever
Color
Black
Insulation Material
Polyamide
Maximum Voltage
230/400 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010681
Zoro #
G4031374
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Component Size
3A «21x21»

Details

Item
Lever Wire Connector
Type
Lever
Color
Black
Insulation Material
Polyamide
Maximum Voltage
230/400 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
IP Rating
IP66
Series
93601
Thread Type
(M) Metric
Entry Location
Top
Material - Peg
Polyamide
Number of Pegs
2
Material - Hood
Polyamide
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.