Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Wire Connector, Gray, 500 V, 10 A

  • Mfr # 936011209

  • Zoro # G4032129


product price: $30.69
/ea
Sold in multiples of 3 for $92.07

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Current
10 A
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011209
Zoro #
G4032129
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
10A «49X16»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Current
10 A
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Series
93601
Hood Coating
Polyester Powder
Number of Pegs
2
Lock to Mating Part
Yes
Entry Location
Side
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.