
Lever Wire Connector, Gray, NBR Insulation, 500 V
Mfr # 7806.6581.0
Zoro # G705982394
product price: $71.75
/eaSold in multiples of 2 for $143.50
Key Features
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7806.6581.0
Zoro #
G705982394
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M25
Component Size
6B «44x27»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
Material
Aluminum
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Material - Gasket
NBR
Material - Lever
Galvanized Steel
Thread Type
(M) Metric
Lock to Mating Part
Yes
Number of Levers
1
Material - Hood
Die-cast Aluminum
Entry Location
Top
Hood Coating
Polyester Powder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.