Zoro Homepage

Lever Wire Connector, Gray, NBR Insulation, 500 V

  • Mfr # 7810.6582.0

  • Zoro # G605965749


product price: $81.55
/ea
Sold in multiples of 2 for $163.10
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.6582.0
Zoro #
G605965749
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M25
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
IP Rating
IP66
Finish
Polyester Powder Coated
Thread Type
(M) Metric
Number of Levers
1
Material - Hood
Die-cast Aluminum
Material - Lever
Galvanized Steel
Entry Location
Top
Material - Gasket
NBR
Hood Coating
Polyester Powder
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.