Zoro Homepage

Lever Wire Connector, Gray, NBR Insulation, 500 V

  • Mfr # 936010923

  • Zoro # G2091552


product price: $66.35
/ea
Sold in multiples of 2 for $132.70

Key Features

Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010923
Zoro #
G2091552
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
6B «44x27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
Material
Aluminum
IP Rating
IP66
Finish
Polyester Powder Coated
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Number of Levers
1
Hood Coating
Polyester Powder
Material - Lever
Galvanized Steel
Material - Hood
Die-cast Aluminum
Material - Gasket
NBR
Entry Location
Top
Lock to Mating Part
Yes
Thread Type
(M) Metric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.