Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Wire Connector, Gray, NBR Insulation, 500 V

  • Mfr # 936011559

  • Zoro # G7921633


product price: $99.69
/ea
Sold in multiples of 3 for $299.07
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936011559
Zoro #
G7921633
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Finish
Polyester Powder Coated
Material - Housing
Die-cast Aluminum
Mounting Style
Surface Mount
Housing Coating
Polyester Powder
Thread Type
(M) Metric
Number of Levers
2
Material - Lever
Galvanized Steel
Lock to Mating Part
Yes
Material - Gasket
NBR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.