
Lever Wire Connector, Gray, None Insulation, 500 V
Mfr # 7816.6482.5
Zoro # G205959407
product price: $108.99
/eaSold in multiples of 5 for $544.95
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Insulation Material
None
Maximum Voltage
500 V
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6482.5
Zoro #
G205959407
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
16B «77X27»
Thread Size
Pg29
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
None
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Lock to Mating Part
Yes
Number of Pegs
2
Thread Type
(Pg)
Entry Location
Side
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.